15A Commercial Grade Duplex Receptacle, 5-15R, Gray

Item #: 1859271

Cat #: TBR15-S1G

UPC: 078477760826

Sign In or Register to view pricing and more.
Duplex Receptacle Outlet, Commercial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Tamper-Resistant, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Gray

Overview

Duplex Receptacle Outlet, Commercial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Tamper-Resistant, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Gray
Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol.
Also known as: 078477760826, TBR15-S1G

Specifications

Poles: 2
Color: Gray
Type: Tamper-Resistant, Controlled
Amps: 15
Material: Polypropylene
Volts AC: 125
NEMA Configuration: 5-15R
Poles: 2
Type: Tamper-Resistant, Controlled
Material: Polypropylene
NEMA Configuration: 5-15R
Color: Gray
Amps: 15
Volts AC: 125

Customer Reviews

No reviews for this product
(0)