200W Hoverbay Round Highbay, 40K/50K, Black

Item #: 1859014
Cat #: 30255
UPC: 807154302550
Sign In or Register to view pricing and more.
Documents & Guides
Hoverbay Round Highbay, 200 Watt, 120-277V, 80 CRI, 29179 Lumens, Selectable Color Temperature: 4000K or 5000K, Black

Overview

Hoverbay Round Highbay, 200 Watt, 120-277V, 80 CRI, 29179 Lumens, Selectable Color Temperature: 4000K or 5000K, Black
Also known as: 807154302550, 30255

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 30000
Color: Black
Wattage: 200
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Color: Black
Type: 0-10V Dimming
Dimmable: Yes
Lumens: 30000
Wattage: 200
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)