This product has been discontinued.
15A Commercial Grade Single Receptacle, 5-15R, Ivory
Item #: 1859
Cat #: 5250
UPC: 078477808726
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Single Receptacle, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap - Ivory
Sign In or Register to view pricing and more.
Overview
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Single Receptacle, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap - Ivory
Also known as: 078477808726, 5250
Specifications
Gangs: | 1 |
Material: | Brass |
Volts AC: | 125 |
NEMA Configuration: | 5-15R |
Gangs: | 1 |
Volts AC: | 125 |
Material: | Brass |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)