CONTROL STATION +

Item #: 185877

Cat #: 9001SKY121

UPC: 785901754190

Sign In or Register to view pricing and more.
Documents & Guides
SQD 9001SKY121 CONTROL STATION +

Overview

SQD 9001SKY121 CONTROL STATION +
Also known as: 785901754190, 9001SKY121

Specifications

Type: Toggle Switch
Color: Clear
Mounting: Box
Amps: 12, 15
Material: Thermoplastic
NEMA Configuration: WD-1, WD-6
Horsepower: 0.500
Standards: California Proposition 65
Type: Toggle Switch
Mounting: Box
Material: Thermoplastic
Horsepower: 0.500
Color: Clear
Amps: 12, 15
NEMA Configuration: WD-1, WD-6
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)