This product has been discontinued.
Halogen, 35W, 12V, MR16, 20 Degree Spread, GU5.3 Base
Item #: 185872
Cat #: 35MR16Q/20/SP-(FRA/C)
UPC: 046135586149
Sign In or Register to view pricing and more.
Documents & Guides
Halogen, 35 Watt, 12 Volt, MR16, 20 Degree Spread, GU5.3 Base, 3000K, 100 CRI
Overview
Halogen, 35 Watt, 12 Volt, MR16, 20 Degree Spread, GU5.3 Base, 3000K, 100 CRI
Also known as: 046135586149, 35MR16Q/20/SP-(FRA/C)
Specifications
Wattage: | 35 |
Shape: | MR16 (Mini Reflector) |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 12 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Halogen |
Base: | 2-Pin (GU5.3) |
Angle: | 20° |
Wattage: | 35 |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 100 |
Base: | 2-Pin (GU5.3) |
Shape: | MR16 (Mini Reflector) |
Volts AC: | 12 |
Light Technology: | Halogen |
Angle: | 20° |
Customer Reviews
No reviews for this product
(0)