Generator, Standby, 60kW, 120/240VAC, Pad Mount, Protector Series, Liquid Cooled

Item #: 1858396

Cat #: RG06045ANAX

UPC: 696471081022

Documents & Guides
Generator, Standby, 60 kW, 120/240 Volt AC, Pad Mount, Protector Series, Liquid Cooled
Sign In or Register to view pricing and more.

No associated products found.

Overview

Generator, Standby, 60 kW, 120/240 Volt AC, Pad Mount, Protector Series, Liquid Cooled
BEST IN CLASS Generac Designed & Built, 4.5L Engine - Purpose-built exclusively for generator use & designed from the ground up by Generac and made in Wisconsin. Utilizes the first in class, dual-valve ultra-low pressure fuel delivery system and intelligent proprietary engine controls that manage over 100 performance functions to ensure peak efficiency. Generac is one of the only manufacturers to design & produce a complete generator which includes our own engine, alternator, fuel system, controller and enclosure in the U.S.
Also known as: 696471081022, RG06045ANAX

Specifications

Volts AC: 120/240
Type: Standby Generator
Mounting: Pad
Wattage: 60 kW
Volts AC: 120/240
Mounting: Pad
Type: Standby Generator
Wattage: 60 kW

Customer Reviews

No reviews for this product
(0)