SRML Apparatus & Motor Lead Wire, 14 AWG, Black, 500'

Item #: 185838

Cat #: SRML14STRBLK500RL

UPC:

Documents & Guides
SRML Apparatus & Motor Lead Wire, 14 AWG, Black, 500', Stranded Copper, 150°/200°, 600 Volt
Sign In or Register to view pricing and more.

No associated products found.

Overview

SRML Apparatus & Motor Lead Wire, 14 AWG, Black, 500', Stranded Copper, 150°/200°, 600 Volt
Also known as: SRML14STRBLK500RL

Specifications

Length: 500 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Length: 500 ft
Color: Black
Conductors: 1
Material: Copper
Volts AC: 600
Gauge: 14 AWG

Customer Reviews

No reviews for this product
(0)