Transformer, 75KVA, 3PH, 230 Delta V, 230Y/133V, Drive Isolation
Item #: 1858176
Cat #: DTFA0754S
UPC: 047503000700
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
75KVA, 3-Phase, 230 Delta Primary Volts - 230Y/133 Secondary Volts. Drive Isolation Transformer, Encapsulated, NEMA Type 3R, HxWxD: 29.90 Inch x 28.15 Inch x 22.37 Inch, 60 Hz.
Overview
75KVA, 3-Phase, 230 Delta Primary Volts - 230Y/133 Secondary Volts. Drive Isolation Transformer, Encapsulated, NEMA Type 3R, HxWxD: 29.90 Inch x 28.15 Inch x 22.37 Inch, 60 Hz.
Also known as: 047503000700, DTFA0754S
Specifications
Type: | Isolation Transformer |
Primary Voltage: | 230 Delta |
Volt Amps: | 75kVA |
Secondary Voltage: | 133/230Y |
Type: | Isolation Transformer |
Volt Amps: | 75kVA |
Primary Voltage: | 230 Delta |
Secondary Voltage: | 133/230Y |
Customer Reviews
No reviews for this product
(0)