
Pro-Pull™ Measuring Pull Tape, 2500 lb. Tensile Strength, 1500' Reel
Item #: 1857914
Cat #: 31-2500-15
UPC: 783250194421
Sign In or Register to view pricing and more.
Documents & Guides
Pro-Pull™ Measuring Pull Tape, 2500 lb. Tensile Strength, 1500 Foot Reel
Overview
Pro-Pull™ Measuring Pull Tape, 2500 lb. Tensile Strength, 1500 Foot Reel
Save time and money with Pro-Pull™ Measuring Pull Tape. Made from woven polyester fiber, Pro-Pull™ Measuring Pull Tape maintains softness for less hand damage than traditional polypropylene rope while minimizing stretch and maximizing abrasion resistance. Pro-Pull™ is clearly printed with tensile strength, sequential footage markings, printing dates, and lot tracing for easy product identification and peace of mind.
Also known as: 783250194421, 31-2500-15
Specifications
Length: | 1500 ft |
Width: | 3/4 in |
Weight Capacity: | 2500 lbs |
Length: | 1500 ft |
Weight Capacity: | 2500 lbs |
Width: | 3/4 in |
Customer Reviews
No reviews for this product
(0)