9' 24W T8 LED Lamp, 65K

Item #: 1857842

Cat #: KT-LED24T8-108P1S-865-D-CP

UPC: 843654110929

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
108IN 24W 2900 LUMENS 180FT BEAM SPREAD SINGLE SIDED LAMP BALLAST BYPASS

Overview

108IN 24W 2900 LUMENS 180FT BEAM SPREAD SINGLE SIDED LAMP BALLAST BYPASS
Also known as: 843654110929, KT-LED24T8-108P1S-865-D-CP

Specifications

Wattage: 24
Color Temperature: 6500 (Daylight)
Shape: T8 (Tubular)
Material: Plastic
Light Technology: LED
Type: Ballast Bypass (Type B)
Wattage: 24
Shape: T8 (Tubular)
Light Technology: LED
Color Temperature: 6500 (Daylight)
Material: Plastic
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)