Fuse, 175 Amp Class K5 One-Time, 250

Item #: 185764

Cat #: NON-175

UPC: 051712101714

Documents & Guides
175 Amp Class H One-Time General Purpose Fuse, 250 Volt
Sign In or Register to view pricing and more.

No associated products found.

Overview

175 Amp Class H One-Time General Purpose Fuse, 250 Volt
Also known as: 051712101714, NON-175

Specifications

Mounting: Blade
Volts DC: 125
Type: Fuse, One-Time
Speed: Non-Time Delay
Amps: 175
Volts AC: 250
Class: K5
Interrupt Rating DC: 10 kA
Mounting: Blade
Type: Fuse, One-Time
Amps: 175
Class: K5
Volts DC: 125
Speed: Non-Time Delay
Volts AC: 250
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)