pilot light, Harmony XB5, grey plastic, orange, 22mm, universal LED, plain lens, 110…120V AC

Item #: 18575

Cat #: XB5AVG5

UPC: 785901384069

Sign In or Register to view pricing and more.
pilot light, Harmony XB5, grey plastic, orange, 22mm, universal LED, plain lens, 110…120V AC

Overview

pilot light, Harmony XB5, grey plastic, orange, 22mm, universal LED, plain lens, 110…120V AC
This Harmony XB5, plain lens modular orange pilot light is supplied with 110V to 120V AC, uses an integral LED and screw clamp terminals. This pilot light, designed to last without maintenance for a bright indication of process and machine operations, is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.
Also known as: 785901384069, XB5AVG5

Specifications

Mounting: Panel
Size: 22.5 mm
Volts AC: 120
Type: LED, Pilot Light
Standards: California Proposition 65
Color: Yellow
Mounting: Panel
Volts AC: 120
Standards: California Proposition 65
Size: 22.5 mm
Type: LED, Pilot Light
Color: Yellow

Customer Reviews

No reviews for this product
(0)