1-1/4" PVC 90° Elbow, 18" Radius, Schedule 40, Gray, Bell End

Item #: 1857363

Cat #: UA9CGB

UPC: 034481196501

Sign In or Register to view pricing and more.
Documents & Guides
1-1/4 Inch PVC 90 Degree Sweep Elbow, 18 Inch Radius, Schedule 40, Gray, Bell End

Overview

1-1/4 Inch PVC 90 Degree Sweep Elbow, 18 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 034481196501, UA9CGB

Specifications

Diameter: 1 1/4 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Sweep Radius: 18 in
Diameter: 1 1/4 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC
Sweep Radius: 18 in

Customer Reviews

No reviews for this product
(0)