CAT6A/6 Unshielded Feed-Thru Modular Plug, Card of 50
Item #: 1857333
Cat #: 85-385
UPC: 783250865147
Sign In or Register to view pricing and more.
Documents & Guides
CAT6A/6 Unshielded Feed-Thru Modular Plug, Card of 50
Overview
CAT6A/6 Unshielded Feed-Thru Modular Plug, Card of 50
The IDEAL family of Feed-Thru products has expanded to include two new modular plug connectors. Available in a shielded or unshielded model, these single piece 8P8C RJ-45 connectors are designed to work with cable conductors ranging from 22 to 24 AWG solid with an overall diameter of 0.040” - 0.048” per conductor. The single piece Feed-Thru design simplifies the challenges faced when assembling and terminating twisted pair cables with larger diameter conductors, over 0.041”, when use of a standard in-line connector is not an option.
Also known as: 783250865147, 85-385
Specifications
Connector Type: | CAT 6A |
Connector Type: | CAT 6A |
Customer Reviews
No reviews for this product
(0)