Mounting Rail 214", Blk

Item #: 1857014

Cat #: XR-10-214B

UPC:

Documents & Guides
Standard XR10 Mounting Rail, Mill Ship Aluminum, Black Finish, Length 168 Inches
Sign In or Register to view pricing and more.

No associated products found.

Overview

Standard XR10 Mounting Rail, Mill Ship Aluminum, Black Finish, Length 168 Inches
Also known as: XR-10-214B

Specifications

Color: Black
Material: Aluminum
Family / Style: XR10
Color: Black
Family / Style: XR10
Material: Aluminum

Customer Reviews

No reviews for this product
(0)