2
more
Sign In or Register to view pricing and more.
Documents & Guides
Auger Bit; Ship; Overall Length: 18 In; Bit Diameter: 1-1/8 In; Shank Diameter: 1/2 In; Twist Length: 12 In; Material: Bi-metal, High Speed Steel Cuttingedge, High Speed Steel Screw Tip
Overview
Auger Bit; Ship; Overall Length: 18 In; Bit Diameter: 1-1/8 In; Shank Diameter: 1/2 In; Twist Length: 12 In; Material: Bi-metal, High Speed Steel Cuttingedge, High Speed Steel Screw Tip
EXTREME DURABILITY High speed steel cutting edge for superior durability in nail-embedded wood LONGER LIFE High speed steel screw tip increases wear resistance for extended life FAST, EASY DRILLING Unique parabolic screw tip pulls the bit through material quickly and effortlessly RESHARPENABLE Resharpenable with LENOX Diamond File (product no. 25312DIAF1)
Also known as: 082472145519, 145510081816
Specifications
Diameter: | 1 1/8 in, 1/2 in |
Material: | Steel |
Length: | 18 in |
Diameter: | 1 1/8 in, 1/2 in |
Length: | 18 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)