![TKO™ Master Electrician's Kit TKO™ Master Electrician's Kit](https://rexel-cdn.com/products/ide36314.jpg?i=2F47C373-A8F6-47F0-AA1C-526E7051A0CF&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Master Electrician's Kit, Hole Cutter, Carbide Bit Kit, Sizes: 7/8" (22 mm),1-1/8", 1-3/8", 1-3/4", 2" & 2-1/2".
Overview
Master Electrician's Kit, Hole Cutter, Carbide Bit Kit, Sizes: 7/8" (22 mm),1-1/8", 1-3/8", 1-3/4", 2" & 2-1/2".
Kit Includes: 7/8 in. 36-301, 1-1/8 in. 36-303, 1-3/8 in. 36-305, 1-3/4 in. 36-308, 2 in. 36-309, 2-1/2 in. 36-310, SmoothStart™ Pilot Bit 36-312 and Convenient Carrying Case
Also known as: 783250670697, 36-314, spring cuts
Specifications
Diameter: | 1 1/8 in, 1 3/4 in, 1 3/8 in, 22 mm, 7/8 in, 2 in, 2 1/2 in |
Diameter: | 1 1/8 in, 1 3/4 in, 1 3/8 in, 22 mm, 7/8 in, 2 in, 2 1/2 in |
Customer Reviews
2 Overall
(2)
3/5
Jason - Redding, CA on 02/11/2015
Ideal vs. Greenlee
As mentioned above Pilot bits are tapered and break quite easily when drilling from the 1/8" to 1/4" for the pilot. The Hole saws are decent compared Greenlee kit, don't loan it out and it lasts forever with cutting oil or bit wax.
1/5
Carson - Billings, MT on 08/09/2012
Garbage
These are a complete waste of $$$$$. They work yes, however the life of the tips is pathetic.
Want to save time and $$ look for greenlee ultra cutter set, they last 20x as long and cut faster.