Louver Plate Kit Filter, 4.09" x 3.25", Aluminum

Item #: 18569

Cat #: AFLT34

UPC: 783510348007

Sign In or Register to view pricing and more.
Documents & Guides
Filter Kit, Size/Dims: 4.09 x 3.25". Fits Louver Plate Kit: AVK34, Material/Finish: Aluminum

Overview

Filter Kit, Size/Dims: 4.09 x 3.25". Fits Louver Plate Kit: AVK34, Material/Finish: Aluminum
The nVent HOFFMAN HOFAFLT34 is designed for use with Louver Plate Kit. Mounting holes on filter bracket align with louver mounting holes. Hardware supplied with louvers also secures filter brackets in place. Aluminum air filters provide good arrestment of airborne dust and dirt
Also known as: 783510348007, AFLT34

Specifications

Width: 3.250 in
Height: 4.090 in
Material: Aluminum
Special Program: Hoffman On Demand
Width: 3.250 in
Material: Aluminum
Height: 4.090 in
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)