This product has been discontinued.

LED Linkable Work Light, 50 Watt, 6250 Lumen, 5000K, 120V
Item #: 1856872
Cat #: LEDWORKLIGHTSTR50850PLG
UPC: 046135413698
Documents & Guides
LED Linkable Work Light, 5 Lamp, 50 Total Watt, 6250 Lumen, 5000K, 80 CRI, 120 Volt, Plug Base, IP65, 55 Foot Length, Maximum Linkability: 24 Sets, 1 per SKU, 4 per Case
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Linkable Work Light, 5 Lamp, 50 Total Watt, 6250 Lumen, 5000K, 80 CRI, 120 Volt, Plug Base, IP65, 55 Foot Length, Maximum Linkability: 24 Sets, 1 per SKU, 4 per Case
The SYLVANIA UltraLED Linkable Work Lights are ideal for temporary lighting, with a versatile and durable design for indoor construction and job site applications to replace HID and fluorescent lights.
Also known as: 046135413698, LEDWORKLIGHTSTR50850PLG
Specifications
Color Temperature: | 5000 (Bright White) |
Lumens: | 6250 |
Volts AC: | 120 |
IP/NEMA Rating: | IP65 |
Wattage: | 50 |
Length: | 55 ft |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Wattage: | 50 |
Light Technology: | LED |
Lumens: | 6250 |
IP/NEMA Rating: | IP65 |
Length: | 55 ft |
Customer Reviews
No reviews for this product
(0)