4W CFC/LED/27K/CL/120V 1-CD

Item #: 1856783

Cat #: S28614

UPC: 04592328614

Sign In or Register to view pricing and more.
Documents & Guides
4 Watt CA11 LED; Clear; Candelabra Base; 2700K; 350 Lumens; 120 Volt; Carded

Overview

4 Watt CA11 LED; Clear; Candelabra Base; 2700K; 350 Lumens; 120 Volt; Carded
Also known as: 04592328614, S28614

Specifications

Wattage: 4
Volts AC: 120
Shape: CA11 (Candle Angular)
Color Rendering Index (CRI): 80
Lumens: 350
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Wattage: 4
Shape: CA11 (Candle Angular)
Lumens: 350
Light Technology: LED
Base: Candelabra Screw (E12)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)