Comb. Wallplate, 4-Gang, (3) Toggle/(1) Duplex, Thermoset, Lt Almond

Item #: 18566

Cat #: P38-T

UPC: 078477278406

Sign In or Register to view pricing and more.
Documents & Guides
4-gang 3-toggle 1-duplex Device Combination Wallplate, Standard Size, Thermoset,device Mount - Light Almond

Overview

4-gang 3-toggle 1-duplex Device Combination Wallplate, Standard Size, Thermoset,device Mount - Light Almond
4-Gang 3-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Light Almond
Also known as: 078477278406, P38-T

Specifications

Type: Combination Plate, Toggle/Duplex
Color: Light Almond
Mounting: Device
Size: Standard
Material: Plastic
Gangs: 4
Type: Combination Plate, Toggle/Duplex
Mounting: Device
Material: Plastic
Color: Light Almond
Size: Standard
Gangs: 4

Customer Reviews

No reviews for this product
(0)