PowerPacT P, lug kit, mechanical, 800A to 1200A, AWG 3/0 to 600kcmil, set of 3

Item #: 185657

Cat #: AL1200P6KU

UPC: 785901512905

Documents & Guides
Circuit breaker accessory, PowerPacT P, lug kit, mechanical, 800A to 1200A, AWG 3/0 to 600kcmil, set of 3
Sign In or Register to view pricing and more.

No associated products found.

Overview

Circuit breaker accessory, PowerPacT P, lug kit, mechanical, 800A to 1200A, AWG 3/0 to 600kcmil, set of 3
The current-limiting attributes of PowerPact P-Frame, AL1200P6KU, Lug kit for the circuit breakers provide greater protection for downstream devices by limiting the let-through current in the event of a fault. These current limiting circuit breakers ship with a label that identifies them as UL/CSA Current-Limiting Circuit Breakers. These lug kits come in sets of 4.The PowerPact Advantage. Proven Performance, Industry-leading circuit breaker innovation and protection for heavy-duty commercial and industrial applications. Smart, Integrated metering options provide a cost-effective solution to reduce energy consumption, optimize energy costs, and improve energy availability for your facilities. Flexible, Full range of thermal-magnetic and electronic trip molded case circuit breakers from 15 A to 3000 A, delivering the ratings, configurations, and operators for your unique applications. Simple, Common catalog numbers, standardized ratings, and a full range of field-installable accessories make product selection, installation and maintenance easier than ever. Common Design Features, Mounting holes, door trim, and handle accessories.
Also known as: 785901512905, AL1200P6KU

Specifications

Poles: 3
Amps: 1200
Mounting: Breaker
Standards: California Proposition 65
Poles: 3
Mounting: Breaker
Amps: 1200
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)