This product may not be available in all locations.
2
more

Relay, Plug-In, Interface, 12A, 250VAC, 28VDC, 24VAC, 8 Blade
Item #: 18564
Cat #: RSB1A120B7
UPC: 785901938651
Documents & Guides
Relay, Plug-In, Interface, 12 Amp, 250 Volt AC, 28 Volt DC, 24 Volt AC Coil, 8 Blade, 10 per Package
Sign In or Register to view pricing and more.
Overview
Relay, Plug-In, Interface, 12 Amp, 250 Volt AC, 28 Volt DC, 24 Volt AC Coil, 8 Blade, 10 per Package
Also known as: 785901938651, RSB1A120B7
Specifications
Poles: | 2 |
Type: | Interface, Relay |
Volts AC Control: | 24 |
Mounting: | Socket |
Amps: | 12 |
Volts AC: | 250 |
Volts DC: | 28 |
Base: | 8-Blade |
Standards: | California Proposition 65 |
Poles: | 2 |
Volts AC Control: | 24 |
Amps: | 12 |
Volts DC: | 28 |
Standards: | California Proposition 65 |
Type: | Interface, Relay |
Mounting: | Socket |
Volts AC: | 250 |
Base: | 8-Blade |
Customer Reviews
No reviews for this product
(0)