M12™ Heated AXIS™ Layering System w HYDROBREAK™ Rain Shell, 2XL

Item #: 1856239

Cat #: 203RN-212X

UPC: 045242554782

Sign In or Register to view pricing and more.
Documents & Guides
HYDROBREAK™ Rain Shell delivers 10k mm Rated Waterproof Jobsite Protection , M12™ Heated AXIS™ Jacket delivers HEAT ON DEMAND™ and is optimized for layering, As part of the M12™ Heated AXIS™ Layering System, the 203RN is built to layer and combat extreme rain conditions, Size: 2XL, Gray, Includes: (1) M12™ Heated AXIS™ Layering System With HYDROBREAK™ Rain Shell (203RN-21), (1) HYDROBREAK™ Rain Shell (310), (1) M12™ REDLITHIUM™ CP2.0 Battery (48-11-2420) & (1) M12™ Compact Charger & Power Source

Overview

HYDROBREAK™ Rain Shell delivers 10k mm Rated Waterproof Jobsite Protection , M12™ Heated AXIS™ Jacket delivers HEAT ON DEMAND™ and is optimized for layering, As part of the M12™ Heated AXIS™ Layering System, the 203RN is built to layer and combat extreme rain conditions, Size: 2XL, Gray, Includes: (1) M12™ Heated AXIS™ Layering System With HYDROBREAK™ Rain Shell (203RN-21), (1) HYDROBREAK™ Rain Shell (310), (1) M12™ REDLITHIUM™ CP2.0 Battery (48-11-2420) & (1) M12™ Compact Charger & Power Source
Powered by M12™ REDLITHIUM™ battery technology, the Milwaukee® M12™ heated AXIS™ jackets are built to layer & be your primary source of heat. Add the HYDROBREAK™ rainshell to combat rainy conditions and cold temperatures. The 2.5 layer rain shell is designed with Ripstop polyester for tear and abrasion resistance and a polyurethane laminate to keep you dry all day.
Also known as: 045242554782, 203RN-212X

Specifications

Type: Jacket, Rainproof, Lithium Battery, Heated
Color: Gray, Black
Size: 2XL
Type: Jacket, Rainproof, Lithium Battery, Heated
Size: 2XL
Color: Gray, Black

Customer Reviews

No reviews for this product
(0)