
HMND SP3000ACP 3000VA 600/480-120X2
Item #: 185612
Cat #: SP3000ACP
UPC: 803423098674
Documents & Guides
HMND SP3000ACP 3000VA 600/480-120X2
Sign In or Register to view pricing and more.
No associated products found.
Overview
HMND SP3000ACP 3000VA 600/480-120X2
Our goal is to be the best distributor in the electrical industry. To do this, we want to have the best value proposition for our customers to ensure we deliver outstanding financial performance. Maintain and build strong relationships with our suppliers and equip all of our people with the right tools, training, and support that they need to be successful. With all of this, we also want to remain humble and know when and how we can do better.
Also known as: 803423098674, SP3000ACP
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Primary Voltage: | 480, 600 |
Volt Amps: | 3kVA |
Type: | Industrial Control, Transformer |
Primary Voltage: | 480, 600 |
Phase: | 1 |
Volt Amps: | 3kVA |
Customer Reviews
No reviews for this product
(0)