9' 47W T8 LED Lamp, 65K

Item #: 1855938

Cat #: KT-LED47T8-108P2S-865-D/G2

UPC: 843654132365

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
108IN 47W 5800 LUMENS 360FT BEAM SPREAD DOUBLE SIDED LAMP BALLAST BYPASS

Overview

108IN 47W 5800 LUMENS 360FT BEAM SPREAD DOUBLE SIDED LAMP BALLAST BYPASS
Also known as: 843654132365, KT-LED47T8-108P2S-865-D/G2

Specifications

Color Temperature: 6500 (Daylight)
Length: 9 ft, 108 in
Shape: T8 (Tubular)
Material: Plastic
Wattage: 47
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 6500 (Daylight)
Shape: T8 (Tubular)
Wattage: 47
Type: Ballast Bypass (Type B)
Length: 9 ft, 108 in
Material: Plastic
Light Technology: LED

Customer Reviews

No reviews for this product
(0)