30mm, Push-Pull Operator, Maintained, Red, 65mm Aluminum Button

Item #: 185581

Cat #: 10250ED1080-2

UPC: 782116322572

Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty Push-Pull Operator, EMERG. STOP, 65 mm Mushroom, 2-Position, Maintained Push, Maintained Pull, Non-Illuminated, NEMA 3, 3R, 4, 4X, 12, 13

Overview

30.5 mm, Heavy-Duty Push-Pull Operator, EMERG. STOP, 65 mm Mushroom, 2-Position, Maintained Push, Maintained Pull, Non-Illuminated, NEMA 3, 3R, 4, 4X, 12, 13
The 30.5 mm pushbutton line features a zinc die cast construction with chromeplated housing and mounting nut. The same durable construction is also available with the corrosive resistant E34 line of pushbuttons
Also known as: 782116322572, 10250ED1080-2

Specifications

Color: Red
Type: Maintained, Push Pull Operator
Diameter: 65 mm
Size: 30.500 mm
Material: Aluminum
Family / Style: 10250E
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Red
Diameter: 65 mm
Material: Aluminum
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Maintained, Push Pull Operator
Size: 30.500 mm
Family / Style: 10250E

Customer Reviews

No reviews for this product
(0)