Hinged-Cover Enclosure w/ Clear Window, 16" x 14" x 8"

Item #: 185576

Cat #: A16148PHCW

UPC: 783510170929

Documents & Guides
Junction Box, Removable Snap-Hinge, Cover with Clear Window, Type 4X, Size: 16" x 14" x 8", Dimensions: 17-1/4" x 12-1/2" x 8", Material/Finish: Polyester/Gray, Optional Cover Screws Included
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, Removable Snap-Hinge, Cover with Clear Window, Type 4X, Size: 16" x 14" x 8", Dimensions: 17-1/4" x 12-1/2" x 8", Material/Finish: Polyester/Gray, Optional Cover Screws Included
PolyPro polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable.
Also known as: 783510170929, A16148PHCW

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Height: 16 in
Material: Polyester
Depth: 8 in
Mounting: Surface
Color: Gray
Width: 14 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Polyester
Mounting: Surface
Width: 14 in
Height: 16 in
Depth: 8 in
Color: Gray

Customer Reviews

No reviews for this product
(0)