Core & Coil Metal Halide Ballast, Pulse Start, 400 Watt, 120-277V
Item #: 185563
Cat #: M400/MULTI-PS-KIT
UPC: 046135471322
Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, 400 Watt, 120-277 Volt, Lamp Type: M400/PS, ANSI Code: M135/M155, Note: Multi-Tap
Overview
Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, 400 Watt, 120-277 Volt, Lamp Type: M400/PS, ANSI Code: M135/M155, Note: Multi-Tap
Also known as: 046135471322, M400/MULTI-PS-KIT
Specifications
ANSI Code: | M155, M135 |
Type: | Pulse Start |
Wattage: | 400 |
Light Technology: | HID |
Volts AC Range: | 120 - 277 |
ANSI Code: | M155, M135 |
Wattage: | 400 |
Volts AC Range: | 120 - 277 |
Type: | Pulse Start |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)