Compact Busbar, 64 A, 4 x 54 MM Spacing, For 140MT, Mtr Protection

Item #: 1855623

Cat #: 140MT-C-W544

UPC: 191326740371

Documents & Guides
Compact Busbar, 64 A, 4 x 54 MM Spacing, For 140MT, Mtr Protection Ckt-Br C, D Frame w right side Aux
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compact Busbar, 64 A, 4 x 54 MM Spacing, For 140MT, Mtr Protection Ckt-Br C, D Frame w right side Aux
Our Bulletin 140MT motor circuit protectors (D9N version) provide magnetic short-circuit and rated up to 40A.These can be applied as part of three component starters in combination with Contactors and Overload relays. Tap conductor ratings allow smaller conductors in group motor installations, saving you money. Motor circuit protectors are tested with contactors and overload relays to provide high short circuit protection.
Also known as: 191326740371, 140MT-C-W544

Specifications

Phase: 3
Type: Busbar
Amps: 64
Family / Style: 140M
Phase: 3
Amps: 64
Type: Busbar
Family / Style: 140M

Customer Reviews

No reviews for this product
(0)