3" PVC 22-1/2° Elbow, 36" Radius, Schedule 40, Gray, Bell End

Item #: 1855593

Cat #: 300221236ELBBE

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
3 Inch PVC 22-1/2 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray, Bell End

Overview

3 Inch PVC 22-1/2 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray, Bell End
Schedule 40 Special Radius Belled End Elbows are used to change the direction of a conduit run by 90 degrees when special radiuses are needed.
Also known as: 300221236ELBBE

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 22 1/2°
Sweep Radius: 36 in
Diameter: 3 in
Color: Gray
Angle: 22 1/2°
Type: Schedule 40
Material: PVC
Sweep Radius: 36 in

Customer Reviews

No reviews for this product
(0)