LED 12" Round Surface Mount Downlight, Selectable CCT, 120-277V

Item #: 1855572

Cat #: SMD12R209SWHE

UPC: 080083138005

Documents & Guides
LED 12 Inch Round Surface Mount Downlight, 26 Watt, 2000 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 93 CRI, 120-277V, Matte White Finish, Dimmable with 0-10V DC Low Voltage Dimmers Only
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED 12 Inch Round Surface Mount Downlight, 26 Watt, 2000 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 93 CRI, 120-277V, Matte White Finish, Dimmable with 0-10V DC Low Voltage Dimmers Only
Ultra-low profile surface luminaire with wide distribution. Ceiling or wall mounting in compatible junction boxes. Typical Application: Residential
Also known as: 080083138005, SMD12R209SWHE

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Wattage: 26
Diameter: 12 in
Lumens: 2000
Color: Matte White
Mounting: Surface
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Diameter: 12 in
Color: Matte White
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 26
Lumens: 2000
Mounting: Surface
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)