5"/6" LED Retrofit Downlight, 12W, 3500K, 120V

Item #: 1855555

Cat #: LT560WH12935

UPC: 080083798704

Sign In or Register to view pricing and more.
Documents & Guides
5 Inch / 6 Inch LED Retrofit Downlight, Baffle Trim LED Module, 12 Watt, 1140 Lumen, 3500K, 90 CRI, 120 Volt, Dimmable, Matte White

Overview

5 Inch / 6 Inch LED Retrofit Downlight, Baffle Trim LED Module, 12 Watt, 1140 Lumen, 3500K, 90 CRI, 120 Volt, Dimmable, Matte White
The Halo LT560 is an LED Baffle-Trim Module for 5” and 6” aperture recessed downlights; suitable for new construction, remodel and retrofit installation. The LT560 is UL Certified for use with Halo and All-Pro,and can also be used with other compatible 5” and 6” housings. Precision construction makes any housing AIR-TITE for added HVAC savings and code compliance.
Also known as: 080083798704, LT560WH12935

Specifications

Mounting: Recessed
Wattage: 12
Volts AC: 120
Lumens: 1140
Color: Matte White
Diameter: 5 in, 6 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Volts AC: 120
Color: Matte White
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 12
Lumens: 1140
Diameter: 5 in, 6 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)