BALDOR 8250W .75HP,3600RPM,1PH,60HZ

Item #: 1855539

Cat #: 8250W

UPC: 781568127414

Sign In or Register to view pricing and more.
Documents & Guides
BLM 8250W .75HP 3600RPM 1PH 6

Overview

BLM 8250W .75HP 3600RPM 1PH 6
Also known as: 781568127414, 8250W

Specifications

Amps: 60
Horsepower: 0.750
Amps: 60
Horsepower: 0.750

Customer Reviews

No reviews for this product
(0)