![LEV Series IEC Pin & Sleeve Inlet, 60A/208V, Blue LEV Series IEC Pin & Sleeve Inlet, 60A/208V, Blue](https://rexel-cdn.com/products/4.jpg?i=7ABF3DB7-7ECC-4386-BE93-8DB416C16BDD&f=420)
LEV Series IEC Pin & Sleeve Inlet, 60A/208V, Blue
Item #: 1855488
Cat #: 560B9WLEV
UPC: 078477901489
Sign In or Register to view pricing and more.
Documents & Guides
LEV Series IEC Pin & Sleeve Inlet, 60 Amp, 120/208 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue
Overview
LEV Series IEC Pin & Sleeve Inlet, 60 Amp, 120/208 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue
LEV Series IEC 60309 Pin & Sleeve Devices are designed to simplify your installation, endure the harshest environments and improve safety and productivity
Also known as: 078477901489, 560B9WLEV
Specifications
Color: | Blue |
Type: | Watertight |
Amps: | 60 |
Color: | Blue |
Amps: | 60 |
Type: | Watertight |
Customer Reviews
No reviews for this product
(0)