This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Appleton Clamp Back, Size: 4 IN, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 8-3/4 IN, Width: 3.44 IN, Height: 1 IN, Bolt Diameter: 0.63 IN, Standard: CSA C22.2 No. 18.4, CSA 065178, For Used To Support Runs Of RMC, IMC And
Overview
Appleton Clamp Back, Size: 4 IN, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Length: 8-3/4 IN, Width: 3.44 IN, Height: 1 IN, Bolt Diameter: 0.63 IN, Standard: CSA C22.2 No. 18.4, CSA 065178, For Used To Support Runs Of RMC, IMC And
Also known as: 781381875936, CLB-400MN
Specifications
Material: | Malleable Iron |
Diameter: | 4 in |
Material: | Malleable Iron |
Diameter: | 4 in |
Customer Reviews
No reviews for this product
(0)