Mounting Body, EFD Type, 1-Gang, 1/2" Hub, Dead-End, Malleable Iron

Item #: 185538

Cat #: EFD150-NL-Q

UPC: 781381270359

Sign In or Register to view pricing and more.
Documents & Guides
Mounting Body, EFD Type, 1-Gang, 1/2" Hub, Dead-End, Malleable Iron, Explosion-Proof, Dust-Ignitionproof, Furnished with Internal Ground Screw, Malleable Iron

Overview

Mounting Body, EFD Type, 1-Gang, 1/2" Hub, Dead-End, Malleable Iron, Explosion-Proof, Dust-Ignitionproof, Furnished with Internal Ground Screw, Malleable Iron
EFD/EFDB and EDS factory sealed control stations confine arcing of device within the enclosure, preventing ignition of ignitable atmospheres during control operation of motors and other equipment.
Also known as: 781381270359, EFD150-NL-Q

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Gangs: 1
Material: Malleable Iron
Gangs: 1
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)