13W A19 LED Lamp, 30K

Item #: 1855352

Cat #: L75A19D2530KCQ

UPC: 762148188797

Sign In or Register to view pricing and more.
Documents & Guides
LED A19 Lamp, 13W, 120V, Lumens: 1100, Color Temperature: 3000K, Dimmable, 75W Equivalent, Omni California Quality

Overview

LED A19 Lamp, 13W, 120V, Lumens: 1100, Color Temperature: 3000K, Dimmable, 75W Equivalent, Omni California Quality
Enhances colors of focal point while maintaining uniformity throughout lighting installation from lamp to lamp, Most can be used outdoors when protected from elements, withstands humidity indoors/outdoors. PAR-style lamps can be used in wet locations.
Also known as: 762148188797, L75A19D2530KCQ

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Type: LED, Dimmable, A19
Lumens: 1100
Shape: A19 (Arbitrary)
Color Temperature: 3000 (Warm White)
Type: LED, Dimmable, A19
Shape: A19 (Arbitrary)
Wattage: 13
Lumens: 1100

Customer Reviews

No reviews for this product
(0)