LED Wallpack, Non-Cutoff, 30 Watt, 4140 Lumen, 5000K, 120-277V, Dimmable

Item #: 1855309

Cat #: WALPAKN4A/030UNVD850/NC/BZ

UPC: 046135622335

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, Non-Cutoff, 30 Watt, 4140 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Bronze Finish, 1 per SKU, 4 per Case *Sylvania Product Code 62233* *Sylvania Part # 62233*

Overview

LED Wallpack, Non-Cutoff, 30 Watt, 4140 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Bronze Finish, 1 per SKU, 4 per Case *Sylvania Product Code 62233* *Sylvania Part # 62233*
Also known as: 046135622335, WALPAKN4A/030UNVD850/NC/BZ

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 30
Color: Bronze
Mounting: Wall
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Lumens: 4140
Color Temperature: 5000 (Bright White)
Color: Bronze
Type: 0-10V Dimming
Dimmable: Yes
Wattage: 30
Mounting: Wall
Light Technology: LED
Lumens: 4140

Customer Reviews

No reviews for this product
(0)