3P, Contactor, IEC, 24-27V DC

Item #: 1855233
Cat #: XTCE018C01TD
UPC: 015082770505
Sign In or Register to view pricing and more.
Documents & Guides
18 Amp, 3-Pole, 600V Rated, IEC, Non-reversing Contactor, XT Series, Frame C, 24-27V DC Coil. Includes: 1 N.C. Auxiliary Contact.

Overview

18 Amp, 3-Pole, 600V Rated, IEC, Non-reversing Contactor, XT Series, Frame C, 24-27V DC Coil. Includes: 1 N.C. Auxiliary Contact.
XT IEC FVNR Contactor, Three-pole, Screw terminals, 18A, 45 mm Frame size, 1NC contact configuration, 24 Vdc coil
Also known as: 015082770505, XTCE018C01TD

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor, IEC, Non-Reversing
Amps: 18
Volts DC Control: 24
Type: Contactor, IEC, Non-Reversing
Poles: 3
Amps: 18

Customer Reviews

No reviews for this product
(0)