This product may not be available in all locations.
![Circuit Breaker -Current Limiting D-Frame, 3 Poles, Rated Current 15A Circuit Breaker -Current Limiting D-Frame, 3 Poles, Rated Current 15A](https://rexel-cdn.com/products/product-hero140ut-d7d3-c20.jpg?i=21275EF6-D93D-478C-958F-4D3A70FFB14D&f=420)
Circuit Breaker -Current Limiting D-Frame, 3 Poles, Rated Current 15A
Item #: 1855196
Cat #: 140UT-D7D3-C15
UPC: 191326563840
Sign In or Register to view pricing and more.
Circuit Breaker -Current Limiting D-Frame, 3 Poles, Rated Current 15 Amp
Overview
Circuit Breaker -Current Limiting D-Frame, 3 Poles, Rated Current 15 Amp
Our Bulletin 140UT-D molded case circuit breaker UL489 and IEC 60947-2 Listed circuit breaker are for global applications. The current-limiting circuit breaker provides fixed short-circuit and overcurrent protection and offers high interrupting ratings for 2- and 3-pole devices.
Also known as: 191326563840, 140UT-D7D3-C15
Specifications
Poles: | 3 |
Volts AC: | 277, 480Y |
Amps: | 15 |
Interrupt Rating AC: | 65 kA |
Poles: | 3 |
Amps: | 15 |
Volts AC: | 277, 480Y |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)