Circuit Breaker -Current Limiting D-Frame, 3 Poles, Rated Current 10A, 277/480YVAC

Item #: 1855195

Cat #: 140UT-D7D3-C10

UPC: 191326563826

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker -Current Limiting D-Frame, 3 Poles, Rated Current 10 Amp, 277/480Y Volt AC, 65kAIC

Overview

Circuit Breaker -Current Limiting D-Frame, 3 Poles, Rated Current 10 Amp, 277/480Y Volt AC, 65kAIC
Our Bulletin 140UT-D molded case circuit breaker UL489 and IEC 60947-2 Listed circuit breaker are for global applications. The current-limiting circuit breaker provides fixed short-circuit and overcurrent protection and offers high interrupting ratings for 2- and 3-pole devices.
Also known as: 191326563826, 140UT-D7D3-C10

Specifications

Poles: 3
Amps: 10
Volts AC: 277, 480Y
Interrupt Rating AC: 65 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 10
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)