This product may not be available in all locations.
Breaker -Current Limiting , D-Frame, 3 Pole, Rated Current 5 Amp, 100 kAIC @ 480Volt AC
Item #: 1855193
Cat #: 140UT-D7D3-B50
UPC: 191326563642
Sign In or Register to view pricing and more.
Breaker -Current Limiting , D-Frame, 3 Pole, Rated Current 5 Amp, 100 kAIC @ 480Volt AC
Overview
Breaker -Current Limiting , D-Frame, 3 Pole, Rated Current 5 Amp, 100 kAIC @ 480Volt AC
Our Bulletin 140UT-D molded case circuit breaker UL489 and IEC 60947-2 Listed circuit breaker are for global applications. The current-limiting circuit breaker provides fixed short-circuit and overcurrent protection and offers high interrupting ratings for 2- and 3-pole devices.
Also known as: 191326563642, 140UT-D7D3-B50
Specifications
Poles: | 3 |
Family / Style: | 140U |
Amps: | 5 |
Type: | Manual Motor Protector |
Size: | D Frame |
Volts AC: | 277/480 |
Interrupt Rating AC: | 100 kA |
Poles: | 3 |
Amps: | 5 |
Size: | D Frame |
Interrupt Rating AC: | 100 kA |
Family / Style: | 140U |
Type: | Manual Motor Protector |
Volts AC: | 277/480 |
Customer Reviews
No reviews for this product
(0)