Circuit-Breaker, D-Frame, 3 Pole, 65 kA at 480Y/ 277V AC, 3 A

Item #: 1855191

Cat #: 140UT-D7D3-B30

UPC: 191326563628

Sign In or Register to view pricing and more.
Documents & Guides
Circuit-Breaker, D-Frame, 3 Pole, 65 kA at 480Y/ 277V AC, 3 Amp

Overview

Circuit-Breaker, D-Frame, 3 Pole, 65 kA at 480Y/ 277V AC, 3 Amp
Our Bulletin 140UT-D molded case circuit breaker UL489 and IEC 60947-2 Listed circuit breaker are for global applications. The current-limiting circuit breaker provides fixed short-circuit and overcurrent protection and offers high interrupting ratings for 2- and 3-pole devices.
Also known as: 191326563628, 140UT-D7D3-B30

Specifications

Poles: 3
Family / Style: 140U
Amps: 3
Size: D Frame
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 3
Interrupt Rating AC: 65 kA
Family / Style: 140U
Size: D Frame

Customer Reviews

No reviews for this product
(0)