This product may not be available in all locations.

MPCB, Standard Magnetic Trip 23 - 32 A, Std. Performance, Frame Siz
Item #: 1855184
Cat #: 140MT-C3E-C32
UPC: 191326561945
Documents & Guides
MPCB, Standard Magnetic Trip 23 - 32 A, Std. Performance, Frame Size C
Sign In or Register to view pricing and more.
No associated products found.
Overview
MPCB, Standard Magnetic Trip 23 - 32 A, Std. Performance, Frame Size C
Our Bulletin 140MT motor circuit protectors (D9N version) provide magnetic short-circuit and rated up to 40A.These can be applied as part of three component starters in combination with Contactors and Overload relays. Tap conductor ratings allow smaller conductors in group motor installations, saving you money. Motor circuit protectors are tested with contactors and overload relays to provide high short circuit protection.
Also known as: 191326561945, 140MT-C3E-C32
Specifications
Type: | Rotary, Manual Motor Protector |
Size: | C |
Amps Range: | 23 - 32 |
Type: | Rotary, Manual Motor Protector |
Amps Range: | 23 - 32 |
Size: | C |
Customer Reviews
No reviews for this product
(0)