This product may not be available in all locations.

MPCB, Standard Magnetic Trip 24 - 29 A, Std. Performance, Frame Siz
Item #: 1855182
Cat #: 140MT-C3E-C29
UPC: 191326561938
Documents & Guides
MPCB, Standard Magnetic Trip 24 - 29 A, Std. Performance, Frame Size C
Sign In or Register to view pricing and more.
Overview
MPCB, Standard Magnetic Trip 24 - 29 A, Std. Performance, Frame Size C
Our Bulletin 140MT motor circuit protectors (D9N version) provide magnetic short-circuit and rated up to 40A.These can be applied as part of three component starters in combination with Contactors and Overload relays. Tap conductor ratings allow smaller conductors in group motor installations, saving you money. Motor circuit protectors are tested with contactors and overload relays to provide high short circuit protection.
Also known as: 191326561938, 140MT-C3E-C29
Specifications
Type: | Motor Protector, Breaker |
Color: | Red/Yellow |
Family / Style: | 140M |
Size: | Frame C |
Amps Range: | 24 - 29 |
Type: | Motor Protector, Breaker |
Family / Style: | 140M |
Amps Range: | 24 - 29 |
Color: | Red/Yellow |
Size: | Frame C |
Customer Reviews
No reviews for this product
(0)