MPCB, Standard Magnetic Trip, for C36 - C40, 4 - 6.3 A, High Perfor

Item #: 1855156

Cat #: 140MT-D9E-B63

UPC: 191326562133

Sign In or Register to view pricing and more.
MPCB, Standard Magnetic Trip, for C36 - C40, 4 - 6.3 A, High Performance, Frame Size D

Overview

MPCB, Standard Magnetic Trip, for C36 - C40, 4 - 6.3 A, High Performance, Frame Size D
Our Bulletin 140MT motor protection circuit breakers (MPCBs) provide magnetic short-circuit and thermal overload protection up to 40A. Bulletin 140MT motor circuit protectors offer enhanced ratings that enable assembled starters to be applied without additional branch circuit protection. Tap conductor ratings allow smaller conductors in group motor installations, saving you money. Motor circuit protectors are applied with a separate overload relay for three-component starters.
Also known as: 191326562133, 140MT-D9E-B63

Specifications

Type: Motor Protector, Circuit Breaker
Amps: 4, 6.300
Family / Style: 140M
Size: D Frame
Type: Motor Protector, Circuit Breaker
Family / Style: 140M
Amps: 4, 6.300
Size: D Frame

Customer Reviews

No reviews for this product
(0)