LED Flat Panel, 38 Watt, 4500 Lumen, 3500K, 2x4, 120-277V

Item #: 1855138

Cat #: 24CGT4535C

UPC: 080083880089

Sign In or Register to view pricing and more.
Documents & Guides
LED Flat Panel, 38 Watt, 4500 Lumen, 3500K, 2x4, 120-277 Volt, 0-10V Dimming

Overview

LED Flat Panel, 38 Watt, 4500 Lumen, 3500K, 2x4, 120-277 Volt, 0-10V Dimming
The CGT Flat Panel LED series is the contractor go-to panel providing customers an affordable, low glare panel that fits in shallow plenums with room to spare. Acrylic micro optics provide uniform illumination from corner to corner. It's back-lit, durable design provides immediate opportunities to replace fluorescent fixtures with a LED solution. The CGT Flat Panel LED is an excellent lighting solution for commercial office spaces, schools, healthcare and retail merchandising areas.
Also known as: 080083880089, 24CGT4535C

Specifications

Mounting: Recessed
Wattage: 38
Lumens: 4000
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Lumens: 4000
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 38
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)