Drywall Self Drilling Screw, Phillips, Bugle, Black Oxide, #6 x 2"

Item #: 1855002

Cat #: DWSD62

UPC: 781002856955

Sign In or Register to view pricing and more.
Documents & Guides
Drywall Self Drilling Screw, Phillips, Bugle, Black Oxide, #6 x 2 Inch

Overview

Drywall Self Drilling Screw, Phillips, Bugle, Black Oxide, #6 x 2 Inch
Self Drilling Drywall Screws are used for attaching drywall to 20-12 gauge metal studs. They feature a countersunk bugle head that tapers down into the drywall after installation to provide a clean, finished look.
Also known as: 781002856955, DWSD62

Specifications

Screw Head: Bugle
Length: 2 in
Drive: Phillips
Color: Black
Size: # 6
Material: Steel
Type: Self Drilling
Thread: Fine
Finish: Black Oxide
Screw Head: Bugle
Drive: Phillips
Size: # 6
Type: Self Drilling
Finish: Black Oxide
Length: 2 in
Color: Black
Material: Steel
Thread: Fine

Customer Reviews

No reviews for this product
(0)