This product may not be available in all locations.
![Pilot Light, Red LED, Red Plastic Lens, 120VAC, 30mm, Plastic Pilot Light, Red LED, Red Plastic Lens, 120VAC, 30mm, Plastic](https://rexel-cdn.com/products/pdocrefpio00006657pfiletyperendition4000png.jpg?i=83C2455D-B5BD-4488-A6A9-E7978C0E085D&f=420)
Pilot Light, Red LED, Red Plastic Lens, 120VAC, 30mm, Plastic
Item #:
185487
Cat #:
9001SKP1LRR31
UPC:
785901325314
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Red LED, Red Plastic Lens, 120 Volt AC, 30 mm, Plastic
Overview
Pilot Light, Red LED, Red Plastic Lens, 120 Volt AC, 30 mm, Plastic
Also known as: 785901325314, 9001SKP1LRR31
Specifications
Mounting: | Panel |
Color: | Red |
Size: | 30 mm |
Type: | Pilot Light |
Shape: | Round |
Standards: | California Proposition 65 |
Mounting: | Panel |
Size: | 30 mm |
Shape: | Round |
Color: | Red |
Type: | Pilot Light |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)